Zoro Homepage

Fitted Sheet, 80 in L, Navy

  • Mfr # 1A32590

  • Zoro # G811953677


product price: $142.99
/pk 12, $11.92/ea
Free Shipping & Returns

Key Features

Thread Count
T200
Closure Style
Elastic Fitted
Fabric Material
40% Polyester, 60% Cotton
Overall Width
39 in
Product Type
Fitted Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A32590
Zoro #
G811953677
UPC #
028828981059
Country of Origin
Bahrain

Dimensions

Fits Mattress Size
XL Twin
Overall Width
39 in
Overall Length
80 in
For Mattress Height
12 in

Details

Color
Navy
Thread Count
T200
Item
Fitted Sheet
Closure Style
Elastic Fitted
Fabric Material
40% Polyester, 60% Cotton
Product Type
Fitted Sheet
Sheet Pattern
Solid
Corner Style
Sewn
Features
Wrinkle-Resistant
Disposability
Reusable
Series
Colors

Description

Fitted Sheet, T200 Thread Count, Color Navy, Includes Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.