Zoro Homepage

Fitted Sheet, 80 in L, Navy

  • Mfr # 1A33046

  • Zoro # G611953686


product price: $178.99
/pk 12, $14.92/ea
Free Shipping & Returns

Key Features

Thread Count
T200
Overall Width
60 in
Features
Wrinkle-Resistant
Fabric Material
40% Polyester, 60% Cotton
Product Type
Fitted Sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A33046
Zoro #
G611953686
UPC #
028828981097
Country of Origin
Bahrain

Dimensions

Overall Width
60 in
Fits Mattress Size
Queen
For Mattress Height
12 in
Overall Length
80 in

Details

Color
Navy
Thread Count
T200
Item
Fitted Sheet
Features
Wrinkle-Resistant
Fabric Material
40% Polyester, 60% Cotton
Product Type
Fitted Sheet
Corner Style
Sewn
Disposability
Reusable
Closure Style
Elastic Fitted
Sheet Pattern
Solid
Series
Colors

Description

Fitted Sheet, T200 Thread Count, Color Navy, Includes Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.