Flat Sheet, 102 in L, Khaki
Mfr # 1A32577
Zoro # G911953744
product price: $186.99
/pk 12, $15.58/ea
Free Shipping & Returns
Key Features
Thread Count
T200
Disposability
Reusable
Overall Length
102 in
Features
Wrinkle-Resistant
Closure Style
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A32577
Zoro #
G911953744
UPC #
028828980816
Country of Origin
Bahrain
Dimensions
Overall Length
102 in
Overall Width
81 in
Fits Mattress Size
Full
Details
Color
Khaki
Thread Count
T200
Item
Flat Sheet
Disposability
Reusable
Features
Wrinkle-Resistant
Closure Style
Flat
Sheet Pattern
Solid
Corner Style
Sewn
Fabric Material
40% Polyester, 60% Cotton
Product Type
Flat Sheet
Series
Colors
Description
Flat Sheet, T200 Thread Count, Color Khaki, Includes Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.