Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Sheet, 104 in L, Chocolate

  • Mfr # 1A29393

  • Zoro # G111953780


product price: $202.99
/pk 12, $16.92/ea
Free Shipping & Returns

Key Features

Thread Count
T200
Overall Width
90 in
Sheet Pattern
Solid
Corner Style
Sewn
Fabric Material
40% Polyester, 60% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A29393
Zoro #
G111953780
UPC #
028828980687
Country of Origin
Bahrain

Dimensions

Overall Width
90 in
Fits Mattress Size
Queen
Overall Length
104 in

Details

Color
Chocolate
Thread Count
T200
Item
Flat Sheet
Sheet Pattern
Solid
Corner Style
Sewn
Fabric Material
40% Polyester, 60% Cotton
Disposability
Reusable
Closure Style
Flat
Product Type
Flat Sheet
Features
Wrinkle-Resistant
Series
Colors

Description

Flat Sheet, T200 Thread Count, Color Chocolate, Includes Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.