Zoro Homepage

Flat Sheet, 104 in L, Chocolate

  • Mfr # 1A30684

  • Zoro # G711953784


product price: $235.99
/pk 12, $19.67/ea
Free Shipping & Returns

Key Features

Thread Count
T200
Features
Wrinkle-Resistant
Closure Style
Flat
Corner Style
Sewn
Sheet Pattern
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A30684
Zoro #
G711953784
UPC #
028828980762
Country of Origin
Bahrain

Dimensions

Fits Mattress Size
King
Overall Length
104 in
Overall Width
108 in

Details

Color
Chocolate
Thread Count
T200
Item
Flat Sheet
Features
Wrinkle-Resistant
Closure Style
Flat
Corner Style
Sewn
Sheet Pattern
Solid
Fabric Material
40% Polyester, 60% Cotton
Disposability
Reusable
Product Type
Flat Sheet
Series
Colors

Description

Flat Sheet, T200 Thread Count, Color Chocolate, Includes Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.