Flat Sheet, 104 in L, Gray
Mfr # 1S17569
Zoro # G111953773
product price: $202.99
/pk 12, $16.92/ea
Free Shipping & Returns
Key Features
Thread Count
T200
Overall Length
104 in
Product Type
Flat Sheet
Corner Style
Sewn
Disposability
Reusable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1S17569
Zoro #
G111953773
UPC #
028828316585
Country of Origin
Bahrain
Dimensions
Overall Length
104 in
Overall Width
90 in
Fits Mattress Size
Queen
Details
Color
Gray
Thread Count
T200
Item
Flat Sheet
Product Type
Flat Sheet
Corner Style
Sewn
Disposability
Reusable
Features
Wrinkle-Resistant
Sheet Pattern
Solid
Closure Style
Flat
Fabric Material
40% Polyester, 60% Cotton
Series
Colors
Description
Flat Sheet, T200 Thread Count, Color Gray, Includes Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.