Zoro Homepage

Flat Sheet, 104 in L, Gray

  • Mfr # 1S17571

  • Zoro # G111953766


product price: $235.99
/pk 12, $19.67/ea
Free Shipping & Returns

Key Features

Thread Count
T200
Sheet Pattern
Solid
Overall Width
108 in
Disposability
Reusable
Closure Style
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1S17571
Zoro #
G111953766
UPC #
028828316608
Country of Origin
Bahrain

Dimensions

Fits Mattress Size
King
Overall Width
108 in
Overall Length
104 in

Details

Color
Gray
Thread Count
T200
Item
Flat Sheet
Sheet Pattern
Solid
Disposability
Reusable
Closure Style
Flat
Features
Wrinkle-Resistant
Product Type
Flat Sheet
Fabric Material
40% Polyester, 60% Cotton
Corner Style
Sewn
Series
Colors

Description

Flat Sheet, T200 Thread Count, Color Gray, Includes Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.