Flat Sheet, 104 in L, Navy
Mfr # 1A30672
Zoro # G211953727
product price: $202.99
/pk 12, $16.92/ea
Free Shipping & Returns
Key Features
Thread Count
T200
Corner Style
Sewn
Fabric Material
40% Polyester, 60% Cotton
Sheet Pattern
Solid
Disposability
Reusable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A30672
Zoro #
G211953727
UPC #
028828980700
Country of Origin
Bahrain
Dimensions
Fits Mattress Size
Queen
Overall Length
104 in
Overall Width
90 in
Details
Color
Navy
Thread Count
T200
Item
Flat Sheet
Corner Style
Sewn
Fabric Material
40% Polyester, 60% Cotton
Sheet Pattern
Solid
Disposability
Reusable
Features
Wrinkle-Resistant
Product Type
Flat Sheet
Closure Style
Flat
Series
Colors
Description
Flat Sheet, T200 Thread Count, Color Navy, Includes Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.