Flat Sheet, 109 in L, White
Mfr # 1C44783
Zoro # G911953676
product price: $334.99
/pk 12, $27.92/ea
Free Shipping & Returns
Key Features
Color
White
Thread Count
T170
Overall Length
109 in
Sheet Pattern
Seersucker
Closure Style
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1C44783
Zoro #
G911953676
UPC #
028828399670
Country of Origin
Bahrain
Dimensions
Overall Length
109 in
Fits Mattress Size
Twin
Overall Width
72 in
Details
Color
White
Thread Count
T170
Item
Flat Sheet
Sheet Pattern
Seersucker
Closure Style
Flat
Fabric Material
25% Polyester, 75% Cotton
Disposability
Reusable
Features
Wrinkle-Resistant
Product Type
Top Sheet
Corner Style
Sewn
Series
Utica
Description
Flat Sheet, T170 Thread Count, Color White, Includes Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.