Flat Sheet, 115 in L, White
Mfr # 1C44782
Zoro # G611953754
product price: $476.99
/pk 12, $39.75/ea
Free Shipping & Returns
Key Features
Color
White
Thread Count
T170
Fabric Material
25% Polyester, 75% Cotton
Features
Wrinkle-Resistant
Product Type
Top Sheet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1C44782
Zoro #
G611953754
UPC #
028828399656
Country of Origin
Bahrain
Dimensions
Overall Length
115 in
Overall Width
114 in
Fits Mattress Size
King
Details
Color
White
Thread Count
T170
Item
Flat Sheet
Fabric Material
25% Polyester, 75% Cotton
Features
Wrinkle-Resistant
Product Type
Top Sheet
Closure Style
Flat
Corner Style
Sewn
Disposability
Reusable
Sheet Pattern
Seersucker
Series
Utica
Description
Flat Sheet, T170 Thread Count, Color White, Includes Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.