Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Sheet, 115 in L, White

  • Mfr # 1C44784

  • Zoro # G311953665


product price: $419.99
/pk 12, $35.00/ea
Free Shipping & Returns

Key Features

Color
White
Thread Count
T170
Disposability
Reusable
Sheet Pattern
Seersucker
Overall Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1C44784
Zoro #
G311953665
UPC #
028828399687
Country of Origin
Bahrain

Dimensions

Overall Width
96 in
Fits Mattress Size
Full
Overall Length
115 in

Details

Color
White
Thread Count
T170
Item
Flat Sheet
Disposability
Reusable
Sheet Pattern
Seersucker
Features
Wrinkle-Resistant
Corner Style
Sewn
Closure Style
Flat
Fabric Material
25% Polyester, 75% Cotton
Product Type
Top Sheet
Series
Utica

Description

Flat Sheet, T170 Thread Count, Color White, Includes Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.