Zoro Homepage

Flat Sheet, Queen, 93" W, 110" L, PK6

  • Mfr # 1S49673

  • Zoro # G6617171


product price: $83.95
/pk 6, $13.99/ea
Free Shipping & Returns

Key Features

Color
Bone
Type
Flat
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Hem
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1S49673
Zoro #
G6617171
UPC #
028828978912
Country of Origin
Bahrain

Dimensions

Size
Queen
Length
110 in
Pocket Size
0
Width
93 in
Overall Width
90 in
Fits Mattress Size
Queen
Overall Length
104 in

Description

Flat Sheet, Flat, Queen Size, Width 93 in, Length 110 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 0, Color Bone, Hem Color Green, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.