Zoro Homepage

Flat Sheet, XL Full, 84" W, 115" L, PK6

  • Mfr # 1A38076

  • Zoro # G6616946


product price: $101.99
/pk 6, $17.00/ea
Free Shipping & Returns

Key Features

Size
Full XL
Type
Flat
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Hem
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A38076
Zoro #
G6616946
UPC #
028828958624
Country of Origin
Bahrain

Dimensions

Size
Full XL
Length
115 in
Pocket Size
0
Width
84 in
Fits Mattress Size
XL Full
Overall Length
109 in
Overall Width
81 in

Details

Color
Fresh White
Type
Flat
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Item
Flat Sheet
Hem
2 in
Hem Color
White
Closure
Sewn
Corners
Sewn
Product Type
Flat Sheet
Disposability
Reusable
Features
Lock-Stitched Hems
Fabric Material
40% Polyester, 60% Cotton
Sheet Pattern
Solid
Closure Style
Flat
Corner Style
Sewn
Series
Millennium

Description

Flat Sheet, Flat, Full XL Size, Width 84 in, Length 115 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color Fresh White, Hem Color White, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.