Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Sheet, XL Full, Bone, Thread T250, PK6

  • Mfr # 1A05324

  • Zoro # G6616788


product price: $101.99
/pk 6, $17.00/ea
Free Shipping & Returns

Key Features

Size
Full XL
Type
Flat
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Closure
Sewn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A05324
Zoro #
G6616788
UPC #
028828978707
Country of Origin
Bahrain

Dimensions

Size
Full XL
Pocket Size
0
Length
115 in
Width
84 in
Overall Width
81 in
Overall Length
109 in
Fits Mattress Size
XL Full

Details

Color
Bone
Type
Flat
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Item
Flat Sheet
Closure
Sewn
Corners
Sewn
Hem Color
White
Hem
2 in
Product Type
Flat Sheet
Corner Style
Sewn
Sheet Pattern
Solid
Features
Lock-Stitched Hems
Closure Style
Flat
Fabric Technology
Staybright(R)
Disposability
Reusable
Fabric Material
40% Polyester, 60% Cotton
Series
Millennium

Description

Flat Sheet, Flat, Full XL Size, Width 84 in, Length 115 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color Bone, Hem Color White, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.