Flat Sheet, XL Full, White, 115" L, PK6
Mfr # 1A37131
Zoro # G6617381
product price: $78.29
/pk 6, $13.05/ea
Free Shipping & Returns
Key Features
Color
Fresh White
Type
Flat
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Corners
Sewn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A37131
Zoro #
G6617381
UPC #
028828276629
Country of Origin
Bahrain
Dimensions
Size
Full XL
Pocket Size
0
Width
84 in
Length
115 in
Overall Length
109 in
Overall Width
81 in
Fits Mattress Size
XL Full
Details
Color
Fresh White
Type
Flat
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Flat Sheet
Corners
Sewn
Closure
Sewn
Hem
2 in
Hem Color
White
Product Type
Flat Sheet
Disposability
Reusable
Sheet Pattern
Solid
Fabric Material
40% Polyester, 60% Cotton
Features
Lock-Stitched Hems
Closure Style
Flat
Corner Style
Sewn
Series
Millennium
Description
Flat Sheet, Flat, Full XL Size, Width 84 in, Length 115 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 0, Color Fresh White, Hem Color White, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.