Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Sheet, XL King Size, 120"Lx111"W, PK6

  • Mfr # 1A29703

  • Zoro # G3957731


product price: $107.99
/pk 6, $18.00/ea
Free Shipping & Returns

Key Features

Color
Fresh White
Type
Flat
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Length
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A29703
Zoro #
G3957731
UPC #
028828166029
Country of Origin
Bahrain

Dimensions

Size
King XL
Length
120 in
Width
111 in
Overall Width
108 in
Overall Length
114 in
Fits Mattress Size
XL King

Details

Color
Fresh White
Type
Flat
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Flat Sheet
Corners
Sewn
Hem
2 in
Product Type
Flat Sheet
Fabric Material
40% Polyester, 60% Cotton
Corner Style
Sewn
Disposability
Reusable
Fabric Technology
Dryfast(R)
Sheet Pattern
Solid
Closure Style
Flat
Series
DryFast

Description

Flat Sheet, Flat, King XL Size, Width 111 in, Length 120 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Color Fresh White, Corners Sewn, Hem 2 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.