Zoro Homepage

Flat Sheet, XL Twin, 69" W, 115" L, PK6

  • Mfr # 1A05390

  • Zoro # G6617199


product price: $80.69
/pk 6, $13.45/ea
Free Shipping & Returns

Key Features

Color
Bone
Type
Flat
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Width
69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A05390
Zoro #
G6617199
UPC #
028828978929
Country of Origin
Bahrain

Dimensions

Size
Twin XL
Width
69 in
Pocket Size
0
Length
115 in
Overall Width
66 in
Fits Mattress Size
XL Twin
Overall Length
109 in

Details

Color
Bone
Type
Flat
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Item
Flat Sheet
Corners
Sewn
Hem Color
Navy
Closure
Sewn
Hem
2 in
Product Type
Flat Sheet
Fabric Technology
Staybright(R)
Disposability
Reusable
Corner Style
Sewn
Closure Style
Flat
Fabric Material
40% Polyester, 60% Cotton
Features
Lock-Stitched Hems
Sheet Pattern
Solid
Series
Millennium

Description

Flat Sheet, Flat, Twin XL Size, Width 69 in, Length 115 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 0, Color Bone, Hem Color Navy, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.