Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillowcase, 30 in L, Navy

  • Mfr # 1A28510

  • Zoro # G311953658


product price: $150.99
/pk 48, $3.15/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Cotton, Polyester
Thread Count
T200
Seam
Seam Included
Washing Instructions
Dry On Medium Heat, Medium Iron If Needed, Non-Chlorine Bleach When Needed, Wash Before Use, Wash Colors Separately in Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A28510
Zoro #
G311953658
UPC #
028828980588
Country of Origin
Bahrain

Dimensions

Hem Size
4 in
For Pillow Size
Standard
Overall Width
20 in
Overall Length
30 in

Details

Color
Navy
Material
Cotton, Polyester
Thread Count
T200
Item
Pillowcase
Seam
Seam Included
Washing Instructions
Dry On Medium Heat, Medium Iron If Needed, Non-Chlorine Bleach When Needed, Wash Before Use, Wash Colors Separately in Cold Water
Hem Color
Navy
Product Type
Pillowcase
Fabric Material
40% Polyester, 60% Cotton
Closure Style
Hemmed Flap
Fabric Pattern
Solid

Description

Pillowcase,30 in L,Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.