Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillowcase, 34 in L, Chocolate

  • Mfr # 1A29334

  • Zoro # G111953735


product price: $175.99
/pk 48, $3.67/ea
Free Shipping & Returns

Key Features

Color
Chocolate
Material
Cotton, Polyester
Thread Count
T200
Seam
Seam Included
Washing Instructions
Dry On Medium Heat, Medium Iron If Needed, Non-Chlorine Bleach When Needed, Wash Before Use, Wash Colors Separately in Cold Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A29334
Zoro #
G111953735
UPC #
028828980649
Country of Origin
Bahrain

Dimensions

For Pillow Size
Queen
Hem Size
4 in
Overall Width
20 in
Overall Length
34 in

Details

Color
Chocolate
Material
Cotton, Polyester
Thread Count
T200
Item
Pillowcase
Seam
Seam Included
Washing Instructions
Dry On Medium Heat, Medium Iron If Needed, Non-Chlorine Bleach When Needed, Wash Before Use, Wash Colors Separately in Cold Water
Hem Color
Brown
Fabric Pattern
Solid
Fabric Material
40% Polyester, 60% Cotton
Closure Style
Hemmed Flap
Product Type
Pillowcase

Description

Pillowcase,34 in L,Chocolate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.