Pillowcase, 34 in L, Gray
Mfr # 1S17568
Zoro # G011953798
product price: $175.99
/pk 48, $3.67/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Cotton, Polyester
Thread Count
T200
Seam
Seam Included
Hem Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1S17568
Zoro #
G011953798
UPC #
028828316578
Country of Origin
Bahrain
Dimensions
Hem Size
4 in
For Pillow Size
Queen
Overall Width
20 in
Overall Length
34 in
Details
Color
Gray
Material
Cotton, Polyester
Thread Count
T200
Item
Pillowcase
Seam
Seam Included
Hem Color
Gray
Washing Instructions
Dry On Medium Heat, Medium Iron If Needed, Non-Chlorine Bleach When Needed, Wash Before Use, Wash Colors Separately in Cold Water
Fabric Pattern
Solid
Product Type
Pillowcase
Closure Style
Hemmed Flap
Fabric Material
40% Polyester, 60% Cotton
Description
Pillowcase,34 in L,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.