Pillowcase, 40 in L, Gray
Mfr # 1S17567
Zoro # G811953790
product price: $190.99
/pk 48, $3.98/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Cotton, Polyester
Thread Count
T200
Washing Instructions
Dry On Medium Heat, Medium Iron If Needed, Non-Chlorine Bleach When Needed, Wash Before Use, Wash Colors Separately in Cold Water
Seam
Seam Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1S17567
Zoro #
G811953790
UPC #
028828316561
Country of Origin
Bahrain
Dimensions
Overall Length
40 in
Hem Size
4 in
For Pillow Size
King
Overall Width
20 in
Details
Color
Gray
Material
Cotton, Polyester
Thread Count
T200
Item
Pillowcase
Washing Instructions
Dry On Medium Heat, Medium Iron If Needed, Non-Chlorine Bleach When Needed, Wash Before Use, Wash Colors Separately in Cold Water
Seam
Seam Included
Hem Color
Gray
Closure Style
Hemmed Flap
Fabric Material
40% Polyester, 60% Cotton
Fabric Pattern
Solid
Product Type
Pillowcase
Description
Pillowcase,40 in L,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.