Pillowcase, 40 in L, Khaki
Mfr # 1A28515
Zoro # G811953776
product price: $186.99
/pk 48, $3.90/ea
Free Shipping & Returns
Key Features
Color
Khaki
Material
Cotton, Polyester
Thread Count
T200
Seam
Seam Included
Hem Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A28515
Zoro #
G811953776
UPC #
028828980618
Country of Origin
Bahrain
Dimensions
Overall Width
20 in
For Pillow Size
King
Hem Size
4 in
Overall Length
40 in
Details
Color
Khaki
Material
Cotton, Polyester
Thread Count
T200
Item
Pillowcase
Seam
Seam Included
Hem Color
Beige
Washing Instructions
Dry On Medium Heat, Medium Iron If Needed, Non-Chlorine Bleach When Needed, Wash Before Use, Wash Colors Separately in Cold Water
Fabric Material
40% Polyester, 60% Cotton
Closure Style
Hemmed Flap
Fabric Pattern
Solid
Product Type
Pillowcase
Description
Pillowcase,40 in L,Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.