Zoro Homepage

Pillowcase, 40 in L, Navy

  • Mfr # 1A28516

  • Zoro # G911953737


product price: $186.99
/pk 48, $3.90/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Cotton, Polyester
Thread Count
T200
Washing Instructions
Dry On Medium Heat, Medium Iron If Needed, Non-Chlorine Bleach When Needed, Wash Before Use, Wash Colors Separately in Cold Water
Hem Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A28516
Zoro #
G911953737
UPC #
028828980625
Country of Origin
Bahrain

Dimensions

Overall Length
40 in
For Pillow Size
King
Hem Size
4 in
Overall Width
20 in

Details

Color
Navy
Material
Cotton, Polyester
Thread Count
T200
Item
Pillowcase
Washing Instructions
Dry On Medium Heat, Medium Iron If Needed, Non-Chlorine Bleach When Needed, Wash Before Use, Wash Colors Separately in Cold Water
Hem Color
Navy
Seam
Seam Included
Closure Style
Hemmed Flap
Fabric Pattern
Solid
Fabric Material
40% Polyester, 60% Cotton
Product Type
Pillowcase

Description

Pillowcase,40 in L,Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.