Sheet, Queen, 60" W, 80" L, PK6
Mfr # 1A38090
Zoro # G6616849
product price: $106.99
/pk 6, $17.83/ea
Free Shipping & Returns
Key Features
Type
Fitted
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Length
80 in
Hem Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1A38090
Zoro #
G6616849
UPC #
028828958686
Country of Origin
Bahrain
Dimensions
Size
Queen
Length
80 in
Pocket Size
15 in
Width
60 in
For Mattress Height
15 in
Overall Length
80 in
Fits Mattress Size
Queen
Overall Width
60 in
Details
Color
Fresh White
Type
Fitted
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Item
Fitted Sheet
Hem Color
Green
Closure
Sewn
Corners
Elastic
Product Type
Fitted Sheet
Fabric Material
40% Polyester, 60% Cotton
Corner Style
Sewn
Sheet Pattern
Solid
Features
Lock-Stitched Hems
Disposability
Reusable
Closure Style
Elastic Fitted
Series
Millennium
Description
Fitted Sheet, Fitted, Queen Size, Width 60 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 15 in, Color Fresh White, Hem Color Green, Corners Elastic, Closure Sewn, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.