Zoro Homepage

Sheet, Queen, Bone, 12" Pocket, 80" L, PK6

  • Mfr # 1S49679

  • Zoro # G6617086


product price: $85.39
/pk 6, $14.23/ea
Free Shipping & Returns

Key Features

Size
Queen
Type
Fitted
Thread Count
T200
Fabric
60% Cotton/40% Polyester
Closure
Sewn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1S49679
Zoro #
G6617086
UPC #
028828979063
Country of Origin
Bahrain

Dimensions

Size
Queen
Width
60 in
Length
80 in
Pocket Size
12 in
Overall Length
80 in
Fits Mattress Size
Queen
For Mattress Height
12 in
Overall Width
60 in

Description

Fitted Sheet, Fitted, Queen Size, Width 60 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 12 in, Color Bone, Hem Color Green, Corners Elastic, Closure Sewn, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.