Zoro Homepage

Sheet, Queen, White, Pocket 15", 80" L, PK6

  • Mfr # 1A38221

  • Zoro # G6616535


product price: $119.99
/pk 6, $20.00/ea
Free Shipping & Returns

Key Features

Color
Fresh White
Size
Queen
Type
Fitted
Thread Count
T300
Fabric
60% Cotton/40% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A38221
Zoro #
G6616535
UPC #
028828959690
Country of Origin
Bahrain

Dimensions

Size
Queen
Width
60 in
Pocket Size
15 in
Length
80 in
Overall Width
60 in
For Mattress Height
15 in
Overall Length
80 in
Fits Mattress Size
Queen

Details

Color
Fresh White
Type
Fitted
Thread Count
T300
Fabric
60% Cotton/40% Polyester
Item
Fitted Sheet
Closure
Sewn
Hem Color
Green
Corners
Elastic
Product Type
Fitted Sheet
Corner Style
Sewn
Sheet Pattern
Solid
Disposability
Reusable
Fabric Material
40% Polyester, 60% Cotton
Closure Style
Elastic Fitted
Features
Lock-Stitched Hems
Series
Millennium

Description

Fitted Sheet, Fitted, Queen Size, Width 60 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T300 Thread Count, Pocket Size 15 in, Color Fresh White, Hem Color Green, Corners Elastic, Closure Sewn, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.