Zoro Homepage

Sheet, Queen, White Stripe, 60" W, 80" L, PK6

  • Mfr # 1S49759

  • Zoro # G6617007


product price: $94.49
/pk 6, $15.75/ea
Free Shipping & Returns

Key Features

Color
Fresh White
Type
Fitted
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Pocket Size
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1S49759
Zoro #
G6617007
UPC #
028828977809
Country of Origin
Bahrain

Dimensions

Size
Queen
Pocket Size
0
Length
80 in
Width
60 in
Overall Length
80 in
Overall Width
60 in
Fits Mattress Size
Queen
For Mattress Height
12 in

Details

Color
Fresh White
Type
Fitted
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Item
Fitted Sheet
Hem Color
Green
Closure
Sewn
Corners
Elastic
Product Type
Fitted Sheet
Features
Lock-Stitched Hems
Corner Style
Sewn
Closure Style
Elastic Fitted
Disposability
Reusable
Sheet Pattern
Striped
Fabric Material
40% Polyester, 60% Cotton
Series
Millennium

Description

Fitted Sheet, Fitted, Queen Size, Width 60 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 0, Color Fresh White, Hem Color Green, Corners Elastic, Closure Sewn, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.