Zoro Homepage

Sheet, XL Full, White, 12" Pocket, 54" W, PK6

  • Mfr # 1A38223

  • Zoro # G6616578


product price: $99.79
/pk 6, $16.63/ea
Free Shipping & Returns

Key Features

Color
Fresh White
Type
Fitted
Thread Count
T300
Fabric
60% Cotton/40% Polyester
Corners
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1A38223
Zoro #
G6616578
UPC #
028828959713
Country of Origin
Bahrain

Dimensions

Size
Full XL
Length
80 in
Width
54 in
Pocket Size
12 in
Overall Length
80 in
For Mattress Height
12 in
Fits Mattress Size
XL Full
Overall Width
54 in

Details

Color
Fresh White
Type
Fitted
Thread Count
T300
Fabric
60% Cotton/40% Polyester
Item
Fitted Sheet
Corners
Elastic
Closure
Sewn
Hem Color
White
Product Type
Fitted Sheet
Corner Style
Sewn
Disposability
Reusable
Features
Lock-Stitched Hems
Fabric Material
40% Polyester, 60% Cotton
Closure Style
Elastic Fitted
Sheet Pattern
Solid
Series
Millennium

Description

Fitted Sheet, Fitted, Full XL Size, Width 54 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T300 Thread Count, Pocket Size 12 in, Color Fresh White, Hem Color White, Corners Elastic, Closure Sewn, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.