Zoro Homepage

Sheet, XL Queen, White, 93" W, 115" L, PK6

  • Mfr # 1S49704

  • Zoro # G6616611


product price: $128.99
/pk 6, $21.50/ea
Free Shipping & Returns

Key Features

Color
Fresh White
Type
Flat
Thread Count
T300
Fabric
60% Cotton/40% Polyester
Length
115 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1S49704
Zoro #
G6616611
UPC #
028828959645
Country of Origin
Bahrain

Dimensions

Size
Queen XL
Length
115 in
Width
93 in
Pocket Size
0
Fits Mattress Size
XL Queen
Overall Width
90 in
Overall Length
109 in

Details

Color
Fresh White
Type
Flat
Thread Count
T300
Fabric
60% Cotton/40% Polyester
Item
Flat Sheet
Closure
Sewn
Corners
Sewn
Hem Color
Green
Hem
2 in
Product Type
Flat Sheet
Features
Lock-Stitched Hems
Corner Style
Sewn
Fabric Material
40% Polyester, 60% Cotton
Closure Style
Flat
Sheet Pattern
Solid
Disposability
Reusable
Series
Millennium

Description

Flat Sheet, Flat, Queen XL Size, Width 93 in, Length 115 in, 60 Percent Cotton/40 Percent Polyester, T300 Thread Count, Pocket Size 0, Color Fresh White, Hem Color Green, Corners Sewn, Closure Sewn, Hem 2 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.