Sheet, XL Twin, White, 12" Pocket, 39" W, PK6
Mfr # 1A38094
Zoro # G6616891
product price: $70.45
/pk 6, $11.74/eaKey Features
Color
Fresh White
Type
Fitted
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Hem Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1A38094
Zoro #
G6616891
UPC #
028828958709
Country of Origin
Bahrain
Dimensions
Size
Twin XL
Width
39 in
Length
80 in
Pocket Size
12 in
Overall Length
80 in
For Mattress Height
12 in
Overall Width
39 in
Fits Mattress Size
XL Twin
Details
Color
Fresh White
Type
Fitted
Thread Count
T250
Fabric
60% Cotton/40% Polyester
Item
Fitted Sheet
Hem Color
Navy
Closure
Sewn
Corners
Elastic
Product Type
Fitted Sheet
Fabric Material
40% Polyester, 60% Cotton
Corner Style
Sewn
Disposability
Reusable
Closure Style
Elastic Fitted
Sheet Pattern
Solid
Features
Lock-Stitched Hems
Series
Millennium
Description
Fitted Sheet, Fitted, Twin XL Size, Width 39 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T250 Thread Count, Pocket Size 12 in, Color Fresh White, Hem Color Navy, Corners Elastic, Closure Sewn, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.