Baffle, Corrugated Cardboard, 24" X 23"
- Mfr # 89208
- Zoro # G423525965
product price:Â
$
51.99
/ea
Key Features
Duct Insulation Color
Brown
Duct Insulation Item
Carboard Baffle
Duct Insulation Material
Cardboard
Duct Insulation Width
25-1/2 in
Duct Insulation Length
23-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 89208
- Zoro #
- G423525965
- UPC #
- -
- Country of Origin
- United States
- Duct Insulation Color
- Brown
- Duct Insulation Item
- Carboard Baffle
- Duct Insulation Material
- Cardboard
Dimensions
- Duct Insulation Width
- 25-1/2 in
- Duct Insulation Length
- 23-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.