Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 6-1/2" L, Chrome Finish

  • Mfr # 45J258

  • Zoro # G5563284


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Drive Size
1"
Number of Geared Teeth
24
Head Style
Pear
Overall Length
6-1/2"
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45J258
Zoro #
G5563284
UPC #
190735834640
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Overall Length
6-1/2"
Head Width
2 13/16 in
Head Thickness
1 5/16 in

Details

Item
Hand Ratchet
Number of Geared Teeth
24
Head Style
Pear
Finish
Chrome
Tether Capable
Tether Capable
Repair Kit
Mfr. No. RH8027RK
Nonsparking
No
Head Movement
Fixed
For Use With
42W522, 42W523, 45J263
Reversing
Reversible
Standards
ASME B107.110
Min. Arc Swing
15 Degrees
Material
Alloy Steel
Insulated / Uninsulated
Uninsulated
Tether Style
Tether Capable
Tether Ready
No
Head Type
Standard
Head Shape
Pear
Insulated
No
Measurement Type
SAE
Non-Sparking
No
Quick Release
No
Minimum Arc Swing
15 Degrees
Ratchet Type
Standard
Corrosion Resistant
Yes
Ratcheting
Yes
Includes Ratcheting
Ratcheting Included
Corrosion-Resistance
Corrosion-Resistant
Includes Quick-Release
Quick-Release Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Arc Swing - Minimum
15 Degrees

Description

Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Minimum Arc Swing 15 Degrees , Overall Length 6 1/2 in, Drive Size 1 in, Quick Release No, Flex Range of Motion Not Applicable, Tether Ready No, Non-Sparking No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.