Zoro Homepage

1" Drive Universal Joint SAE

  • Mfr # 45J259

  • Zoro # G5766354


product price: $70.59
/ea

Key Features

Drive Size
1"
Finish
Chrome
Overall Length
5 5/8 in
For Use With
1" Drive Sockets
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J259
Zoro #
G5766354
UPC #
190735834657
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Overall Length
5 5/8 in
Socket Depth
Standard
Output Drive Size
1"
Input Drive Size
1 in

Details

Item
Universal Joint
Finish
Chrome
For Use With
1" Drive Sockets
Number of Pieces
1
Features
Standard
Locking
No
Drive Type
Female Square
SAE or Metric
SAE
Output Drive Type
Male Square
Measurement Type
SAE
Standards
ASME B107.110
Number of Points
4
Material
Alloy Steel
Impact Rated
No
Output Drive Shape
Square
Output Drive Gender
Male
Input Drive Shape
Square
Non-Sparking
No
Non-Magnetic
No
Input Drive Gender
Female
Insulated
No
Corrosion Resistant
Yes
Rotation
Clockwise, Counterclockwise
Impact Rated Status
Not Impact Rated
Bit Retainer Type
Ball Bearing
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Working Angle
90 Degrees
Corrosion-Resistance
Corrosion-Resistant

Description

Universal Joint, Output Drive Shape Square, Output Drive Size 1 in, Output Drive Gender Male, Overall Length 5 5/8 in, Chrome, Hand, Input Drive Gender Female, Input Drive Shape Square, Input Drive Size 1 in, Locking No, Non-Sparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.