Shop All Sockets
Westward
1 in Drive, 3-1/8" 12 pt SAE Socket, 12 Points
Mfr # 45J239
Zoro # G5605686
original price:
$94.85
9% off
new price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 4 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1 in |
Overall Length | 4 5/32 in |
Size | 3-1/8" |
Socket Sizes | 3-1/8 in |
Socket Depth | Standard |
Socket Size | 3 1/8 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Alloy Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Item | Socket |
Drive Type | Hand |
Standards | ASME B107.1 |
Impact Rated | No |
Measurement Type | SAE |
Tether Style | Tether Capable |
Locking | No |
Socket Shape | 12-Point |
Non-Sparking | No |
Insulated | No |
Tether Ready | Yes |
Description
Socket, Socket Size 3 1/8 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1 in, SAE, Impact Rated No, Standards ASME B107.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Dovetail Bit, 5/16" dia. (22-108)
- RIDGID Automatic Threading Machine, Model 535A (535A)
- DRILL AMERICA 6" Flat Bastard File (DIC03467)
- TEKTON 15-Tool Combination Wrench Pouch (1/4-1 in.) (OTP21103)
- WESTWARD 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (53YU48)
- WESTWARD 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (53YT08)
- WESTWARD 1/4 in Drive, 3/16" Hex SAE Socket, 6 Points (53YR20)
- WESTWARD 3/8 in Drive, 15/16" Hex SAE Socket, 6 Points (53YR76)
- WESTWARD 1/2 in Drive, 7/8" 12 pt SAE Socket, 12 Points (10E217)
- WESTWARD 3/4 in Drive, 1-7/8" 12 pt SAE Socket, 12 Points (5MX90)
- CRAFTSMAN Sockets, 1/4" Drive 1/4" 6 Point SAE Dee (CMMT43573)
- Westward Sockets & Ratchets