Shop All Sockets
Westward
3/8 in Drive, 15/16" Hex SAE Socket, 6 Points
Mfr # 53YR76
Zoro # G2765487
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 in
Product Information
Dimensions
Drive Size | 3/8 in |
Overall Length | 1 in |
Size | 15/16" |
Socket Depth | Standard |
Socket Sizes | 15/16 in |
Socket Size | 15/16 in |
Details
Description
Socket, Socket Size 15/16 in, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Compact Brushless 2-Tool Combo Kit (2892-22CT)
- GEDORE Separator And Puller Set (1.41/0)
- REGAL CUTTING TOOLS M5 x .8 D4 4 Flt. Metric Hand Tap Set (029508AS)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1234)
- WESTWARD 3/8 in Drive, 1" Hex SAE Socket, 6 Points (53YR77)
- WESTWARD 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (53YR75)
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YR71)
- WESTWARD 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YU61)
- WESTWARD 3/8 in Drive, 8mm Hex Metric Socket, 6 Points (53YT51)
- WESTWARD 3/8 in Drive, 11/16" Hex SAE Socket, 6 Points (53YT43)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T10 Torx(R) Torx(R) Socket, 6 Points (42910)
- Westward Sockets & Ratchets