Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in Drive, 36mm 12 pt Metric Socket, 12 Points

  • Mfr # 45J241

  • Zoro # G9501423


product price: $18.59
/ea

Key Features

Drive Size
1 in
Finish
Chrome
Overall Length
2 9/16 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J241
Zoro #
G9501423
UPC #
190735834480
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 in
Size
36mm
Overall Length
2 9/16 in
Socket Depth
Standard
Socket Sizes
36mm
Socket Size
36 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Output Type
12 pt
Standards
DIN 899
Drive Type
Hand
Socket Type
Standard
Material
Alloy Steel
Tether Capable
Tether Capable
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Socket Shape
12-Point
Tether Ready
Yes
Non-Sparking
No
Insulated
No
Locking
No
Product Type
Socket
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Socket, Socket Size 36 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1 in, Metric, Impact Rated No, Standards DIN 899

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.