Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in Drive, 70mm 12 pt Metric Socket, 12 Points

  • Mfr # 45J253

  • Zoro # G5583094


product price: $70.99
/ea

Key Features

Drive Size
1 in
Finish
Chrome
Overall Length
3 43/64 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45J253
Zoro #
G5583094
UPC #
190735834596
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 in
Size
70mm
Overall Length
3 43/64 in
Socket Depth
Standard
Socket Sizes
70mm
Socket Size
70 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Output Type
12 pt
Socket Type
Standard
Drive Type
Hand
Standards
DIN 899
Material
Alloy Steel
Tether Capable
Tether Capable
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Insulated
No
Tether Ready
Yes
Locking
No
Socket Shape
12-Point
Non-Sparking
No
Product Type
Socket
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

If you need a socket for your 1" drive, the Westward 45J253 is the one to have. Made of alloy steel, this 12 pt socket has a 70mm size and is 3 43/64 in. long. It has a chrome finish and 12-point configuration with a 1" drive size. The drive type is hand and it can be used with both metric and standard sockets. The Westward 45J253 1" Drive Socket will give you all the power you need to get your job done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.