1 in Drive Impact Socket 1 1/8 in Size 6 pt Standard Depth, Black Oxide
Mfr # 21WM20
Zoro # G5309893
product price: $25.79
/eaKey Features
Drive Size
1 in
Overall Length
2 7/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21WM20
Zoro #
G5309893
UPC #
190735768945
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1 in
Size
1-1/8 in
Overall Length
2 7/16 in
Socket Depth
Standard
Socket Size
1 1/8 in
Socket Length
2 7/16 in
Description
Impact Socket, Socket Size 1 1/8 in, 6-Point, Chrome Molybdenum Alloy Steel, Black Phosphate, Standard, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 1 1/32 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.