Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in Drive Impact Socket 3 1/4 in Size 6 pt Deep Depth, Black Oxide

  • Mfr # 21WM71

  • Zoro # G5311494


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1 in
Overall Length
5 5/16 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21WM71
Zoro #
G5311494
UPC #
190735769454
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 in
Size
3-1/4 in
Overall Length
5 5/16 in
Socket Depth
Deep
Socket Length
5 5/16 in
Socket Size
3 1/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Phosphate
Impact Rated
Yes
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Standards
ASME B107.110
Output Type
6 pt
Measurement Type
SAE
Drive Type
Impact
Tether Ready
No
Compatible Fastener Type
Bolts, Screws, Studs
Locking
No
Insulated
No
Bolt Clearance
60 mm
Non-Magnetic
No
Socket Shape
6-Point
Non-Sparking
No
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

Impact Socket, Socket Size 3 1/4 in, 6-Point, Chrome Molybdenum Alloy Steel, Black Phosphate, Deep, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Bolt Clearance 60 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.