Zoro Homepage

10", 60-Teeth Circular Saw Blade

  • Mfr # 24EL99

  • Zoro # G5701516


product price: $32.19
/ea

Key Features

Number of Teeth
60
For Use With
Circular, Table, Radial Arm and Miter Saws
Kerf
0.095"
Arbor Hole
5/8"
Blade Dia.
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24EL99
Zoro #
G5701516
UPC #
190735785430
Country of Origin
China

Dimensions

Blade Dia.
10 in
Plate Thickness
0.071 in
Cutting Depth
4"
Arbor Size
5/8 in
Cut Width
0.07 in
Overall Diameter
10 in
Cutting Depth - Maximum
3 3/4 in
Overall Thickness
0.07 in

Details

Item
Circular Saw Blade
Number of Teeth
60
For Use With
Circular, Table, Radial Arm and Miter Saws
Kerf
0.095"
Arbor Hole
5/8"
Tip Material
Carbide
Blade Type
Combination
Diamond Knockout
Diamond Knockout Not Included
Hook Angle
15 Degrees
Max. RPM
5200
Primary Saw Application
Wood
Tooth Grind
ATB
Application
Crosscutting, Ripping
Max. Blade Speed
5,200 RPM
Arbor Shape
Round
Wood Cutting Type
Combination
Product Type
Circular Saw Blade
Compatible Product Type
Miter Saw, Table Saw
Speed - Maximum
5,200 RPM
For Workpiece Material
Wood

Description

Circular Saw Blade, Blade Dia. 10 in, Max. Blade Speed 5,200 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 60, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Cut Width 0.07 in, Tip Material Carbide, Hook Angle 15 Degrees , Tooth Grind ATB, Blade Type Combination, Plate Thickness 0.071 in, Application Crosscutting, Ripping, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.