Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Cable Cutter, Ratchet, 600 MCM

  • Mfr # 10D455

  • Zoro # G3988004


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Cutting Action
Straight
Primary Application
Electrical Cable
Features
One Hand Operation
Handle Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D455
Zoro #
G3988004
UPC #
190735719121
Country of Origin
China

Dimensions

Overall Length
10 in
For Maximum Diameter Copper Electrical Cable
600 kcmil
Jaw Length
1 5/16 in
For Maximum Diameter Aluminum Electric Cable
750 kcmil

Details

Item
Cable Cutter
Cutting Action
Straight
Primary Application
Electrical Cable
Features
One Hand Operation
Handle Type
Steel
Handle Material
Plastic
Jaw Material
Steel
Adjustment Type
Screw
Weight
1.3 lb
Handle Color
Red
Insulated
No
Jaw Finish
Matte
Cutter Type
Ratcheting Cable Cutter
For Wire/Cable Type
Electrical/Data Cable
Material Application
600MCM Copper and 750 MCM Aluminum Cable
Includes Cushioned Grip
No
Maximum Jaw Opening
1 1/2 in
Head Shape
Standard
Handle Style
Non Slip Textured Grip; Ergonomic
Ratcheting Jaw
Yes
Application
For Cutting Copper And Aluminum Cable

Description

Cable Cutter, Adjustment Type Screw, Cutter Type Ratcheting Cable Cutter, Cutting Action Straight, Features One Hand Operation, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 600 kcmil, For Maximum Diameter Aluminum Electric Cable 750 kcmil, Handle Color Red, Handle Material Plastic, Handle Style Non Slip Textured Grip; Ergonomic, Head Shape Standard, Includes Cushioned Grip No, Insulated No, Jaw Finish Matte, Jaw Length 1 5/16 in, Jaw Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.