Zoro Homepage

10" Cable Cutter, Ratchet Action, 2-3/32" Cap

  • Mfr # 10D467

  • Zoro # G4170205


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Cutting Action
Shear
Primary Application
Electrical Cable
Features
One Hand Operation
Cutting Capacity Copper
1000 MCM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D467
Zoro #
G4170205
UPC #
190735719237
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
For Maximum Diameter Copper Electrical Cable
1,000 kcmil
For Maximum Diameter Aluminum Electric Cable
1,000 kcmil

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Electrical Cable
Features
One Hand Operation
Cutting Capacity Copper
1000 MCM
Cutting Capacity Aluminum
1000 MCM
Handle Material
Steel
Jaw Material
Alloy Steels
Includes Cushioned Grip
No
For Wire/Cable Type
Electrical/Data Cable
Ratcheting Jaw
Yes
Cutter Type
Ratcheting Cable Cutter
Application
For Cutting Copper and Aluminum Cable

Description

Cable Cutter, Cutter Type Ratcheting Cable Cutter, Cutting Action Shear, Features One Hand Operation, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 1,000 kcmil, For Maximum Diameter Aluminum Electric Cable 1,000 kcmil, Handle Material Steel, Includes Cushioned Grip No, Jaw Material Alloy Steels, Overall Length 10 in, Ratcheting Jaw Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.