Zoro Homepage

10 in Locking Adjusting Plain Grip Locking Plier

  • Mfr # 1ECE6

  • Zoro # G3098557


product price: $14.59
/ea

Key Features

Features
Adjusting Screw to Help Assure Maximum Locking Force
Handle Type
Plain
Jaw Length
1 1/4 in
Jaw Width
2 5/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ECE6
Zoro #
G3098557
UPC #
190735747766
Country of Origin
China

Dimensions

Jaw Length
1 1/4 in
Jaw Width
2 5/8 in
Overall Length
10 in
Jaw Thickness
3/8 in
Length
10"
Tip Thickness
12/25 in

Details

Features
Adjusting Screw to Help Assure Maximum Locking Force
Handle Type
Plain
Material
Steel
Finish
Nickel Plated
Jaw Capacity
1-7/8 in
Jaw Release Lever
One Hand Operation
Nonsparking
No
Plier Item
Curved Jaw Locking Pliers
Plier Jaw Style
Curved Jaw
Screw Mechanism
Locking Adjusting
Tether Capable
Tether Capable
Wire Cutter
Yes
Plier Product Group
Pliers
Item
Locking Plier
Tether Style
Tether Capable
Handle Style
Standard
Maximum Jaw Opening
1 22/25 in
Additional Tool Functions
Wire Cutter
Grip Style
Plain
Handle Opening Type
Quick Release
Adjustment Mechanism
Locking Adjusting
Tether Ready
No
Jaw Shape
Curved
Plier Material
Steel
Includes Wire Cutter
Yes
Plier Type
Locking Pliers
Non-Sparking
No

Description

When you need to hold things together, the Westward 1ECE6 Curved Jaw Locking Plier is the tool for the job. It has a maximum locking force and adjusts with an adjusting screw. The pliers come with a one hand operation jaw release lever that lets you work quickly and efficiently. They also have a plain handle and nickel plated finish, which protects against rust and corrosion. The curved jaw design allows you to reach into tight spaces and will provide plenty of grip on your work piece. This locking plier measures 10 in., making it easy to use on large or small projects. When it comes to locking pliers, nothing beats the Westward 1ECE6 Curved Jaw Locking Plier for its efficiency and ease of use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.