10 Tons Air/Hydraulic Service Jack 27-1/8" Max. Lifting H., 7-1/8" Min. Lifting H

  • Mfr # 1ZKX9

  • Zoro # G3076866


product price: $1,669.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Lifting Capacity
10 Tons
Lifting Height Max.
27-1/8"
Lifting Height Min.
7-1/8"
Power Raise
20 in
Caster Wheel Dia.
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZKX9
Zoro #
G3076866
UPC #
190735759714
Country of Origin
Multiple

Dimensions

Lifting Height Max.
27-1/8"
Lifting Height Min.
7-1/8"
Caster Wheel Dia.
3 7/8 in
Handle Length
45 in
Chassis Length
55 in
Length
55" (Chassis), 45" (Handle)
Maximum Lift Height
27 in
Minimum Lift Height
7 1/8 in
Saddle Length
55 in
Wheel Diameter
3 7/8 in

Details

Lifting Capacity
10 Tons
Item
Air/Hydraulic Service Jack
Power Raise
20 in
Application
Heavy-Duty
Operation Type
Air/Manual
Handle Material
Steel
Material
Steel (Handle)
Standards
ASME PASE
Features
One Pump to Lift Contact Point Which Allows a No-Lift Load Lift Possible in Seconds
Type
Air/Hydraulic Service Jack
For Use With
Automotive, Low Clearance Bus, Farm, Industrial and Construction Vehicles
For Vehicle Type
Trucks
Body Material
Steel
Lifting Actuator
Pneumatic
Jack Type
Floor Jack
Load Capacity
10 ton
Power Source
Air/Mechanical
For Lifting
Construction Vehicle, Low Clearance Bus
Construction
Steel

Description

Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Pneumatic, Minimum Lift Height 7 1/8 in, Maximum Lift Height 27 in, Power Source Air/Mechanical, For Vehicle Type Trucks, For Lifting Construction Vehicle, Farm Equipment, Low Clearance Bus, Chassis Length 55 in, Features One Pump to Lift Contact Point Which Allows a No-Lift Load Lift Possible in Seconds, Handle Length 45 in, Handle Material Steel, Saddle Length 55 in, Standards ASME PASE

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.