Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 ft Tape Measure, 3/8 in Blade

  • Mfr # 1MKT8

  • Zoro # G2514802


product price: $20.59
/ea

Key Features

Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MKT8
Zoro #
G2514802
UPC #
190735754276
Country of Origin
Multiple

Dimensions

Blade Length
100 ft
Blade Width
3/8 in
Case Length
7/8 in
Blade Length - SAE
100 ft
Case Height
4 1/2 in
Case Depth
4 1/2 in

Details

Item
Long Tape Measure
Measurement Type
SAE
Graduation Marks
1/8 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Blue
Standout
Not Rated
Blade Coating
Clear
Graduations
1/8 in
Graduation Type
in/ft
Belt Clip
Belt Clip Included
Stud Markings
No
Lock Type
Nonlocking
Rewind Type
Manual
Blade Color
Yellow
Case Type
Closed
Tape Measure Product Grouping
Tape Measure
Orientation
Horizontal
Hook Construction
2-Rivet
System of Measurement
SAE
Numeric Marks
Feet, Inches
Standards
ASME Class II
Blade Return Type
Assisted Return
Zero Point Location
Hook End
Graduation Units
Feet, Inches
Numeric Format
Fractional
Graduation Color
Black, Red
Blade Type
Single-Sided

Description

With a 100 ft tape measure, you will have plenty of room to work with. The Westward 1MKT8 Tape Measure is the perfect tool for taking measurements in the home or on construction sites. This tape measure has a rubber grip that makes it easy to hold onto. The yellow blade measures 3/8 in. wide and 100 ft long. It has an SAE graduations with inch and foot measurements on top and bottom respectively. It also features manual rewind, making it convenient to use when working alone. The Westward Tape Measure is the must-have tool for your next project.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.