Zoro Homepage

101.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit

  • Mfr # 5PLR6

  • Zoro # G3439265


product price: $4.39
/ea

Key Features

Overall Length
101 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
1/4 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PLR6
Zoro #
G3439265
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
101 mm
Drill Bit Size
6.5 mm
Shank Dia.
1/4 in
Flute Length
63 mm
Drill Bit Dimension Type
Metric
Drill Length Class
Jobber-Length
Maximum Drilling Depth
1 55/64 in
Depth:Dia. Ratio
4xD
Shank Length
38 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Application
For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials
Decimal Equivalent
0.2559
List Number
Westward
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
Material Grade - Machining
General Purpose
Measurement System
Metric
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Helix Angle
21 Degrees to 34 Degrees
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
Thinned
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 6.5 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2559, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.