109.00mm TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRZ0
Zoro # G4144061
product price: $4.39
/eaKey Features
Overall Length
109 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7 mm
Shank Dia.
17/64 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6PRZ0
Zoro #
G4144061
UPC #
190735887554
Country of Origin
China
Dimensions
Overall Length
109 mm
Drill Bit Size
7 mm
Shank Dia.
17/64 in
Flute Length
69 mm
Drill Bit Dimension Type
Metric
Drill Length Class
Jobber-Length
Maximum Drilling Depth
69 mm
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Number of Pieces
1
Application
Drilling Deep Holes
Decimal Equivalent
0.2756
Drill Bit Grouping
Drill Bit
Flute Type
Parabolic
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Split Point
Material Grade - Machining
General Purpose
Description
Jobber Length Drill Bit, Drill Bit Size 7 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2756, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.