Zoro Homepage

109.00mm TiN 135 Deg. Jobber Length Drill Bit

  • Mfr # 6PRZ1

  • Zoro # G4046603


product price: $4.69
/ea

Key Features

Overall Length
109 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
7.5 mm
Shank Dia.
9/32 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PRZ1
Zoro #
G4046603
UPC #
190735887561
Country of Origin
China

Dimensions

Overall Length
109 mm
Drill Bit Size
7.5 mm
Shank Dia.
9/32 in
Flute Length
69 mm
Drill Bit Dimension Type
Metric
Drill Length Class
Jobber-Length
Maximum Drilling Depth
69 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Decimal Equivalent
0.2953
Drill Bit Grouping
Drill Bit
Flute Type
Parabolic
Number of Pieces
1
Application
Drilling Deep Holes
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Material Grade - Machining
General Purpose
Measurement System
Metric

Description

Jobber Length Drill Bit, Drill Bit Size 7.5 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2953, Metric, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.