Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 1/8 in Needle Nose Plier Dipped Handle

  • Mfr # 1UKK6

  • Zoro # G2715142


product price: $18.19
/ea

Key Features

Overall Length
Long Reach
Material
Alloy Steel
Handle Type
Dipped
Features
Hardened and Tempered Drop-Forged Steel Pliers Feature; Fully Polished Surface and Corrosion-Resistant NiklearTM Multilayer Coating; Excellent for Use In Marine, Chemical Processing and Other Corrosive Environments
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UKK6
Zoro #
G2715142
UPC #
190735757307
Country of Origin
China

Dimensions

Overall Length
Long Reach
Jaw Width
3/8 in
Jaw Length
3 1/8 in
Tip Width
5/32 in

Details

Item
Needle Nose Plier
Material
Alloy Steel
Handle Type
Dipped
Features
Hardened and Tempered Drop-Forged Steel Pliers Feature; Fully Polished Surface and Corrosion-Resistant NiklearTM Multilayer Coating; Excellent for Use In Marine, Chemical Processing and Other Corrosive Environments
Number of Pieces
1
Joint Type
Solid
Wire Stripper
No
Plier Item
Needle Nose Pliers
Plier Product Group
Pliers
Tether Capable
Tether Capable
Spring Return
No
Jaw Bend
0 Degrees
Handle Color
Blue
Insulated
No
Standards
ASME B107.500-2010
Cutting Capacity/Material
Not Specified
Side Cutter
No
Insulated / Uninsulated
Uninsulated
Max. Jaw Opening
2 1/16 in
Wire Crimper
No
ESD Safe
No
Gripping Surface
Serrated
Voltage Rating
Not Rated
Nonsparking
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Cutting Capacities
Not Specified
Includes Wire Cutter
No
ESD-Safe
No
Jaw Texture
Serrated
Nose Shape
Straight
Handle Style
Dipped
Includes Wire Stripper
No
Plier Type
Needle Nose Pliers
Plier Material
Steel
Maximum Jaw Opening
2 1/8 in
Jaw Opening Type
Manual
Non-Sparking
No
Tether Ready
No
Type
Straight

Description

The Westward 1UKK6 Needle Nose Plier is the perfect tool for precision work. With its serrated jaws, you can hold on to small items securely. The needle nose pliers have a dipped handle with a blue color. It has an overall length of 11 1/8 in., jaw length of 3 1/8 in., and jaw width of 3/8 in. It also has alloy steel jaws that bend at 0 degrees and tip width of 5/32 in. The needle nose pliers are made from alloy steel material for durability and reliability. The Westward Needle Nose Plier is just what you need when it comes to precise handling of small objects or items that require detail work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.