Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 Piece SAE T-Shape Hex Key Set, 40WZ27

  • Mfr # 40WZ27

  • Zoro # G3113890


product price: $63.89
/ea

Key Features

End Shape
Hex
Number of Pieces
11
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40WZ27
Zoro #
G3113890
UPC #
190735828366
Country of Origin
China

Dimensions

Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Overall Length
9"
Length Family
Long
Range of Lengths
9 in
Tip Size Code
S15
Sizes"cluded
1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
11
Measurement Type
SAE
Handle Type
T-Shape
Finish
Black Oxide
Includes
Pouch
Handle Material
Plastic
Tether Style
Tether Capable
Corrosion Resistant
No
Driver Material
Alloy Steel
Grip Style
Molded
Tether Ready
No
Handle Color
Red
Number of Ball Ends
1
Non-Sparking
No
Fastener Holding
No
Container Type
None
Material
Steel
Key Shape
T
Standards
ANSI
Non-Magnetic
No
Number of Tips
11
Insulated
No
Handle Shape
Straight
Tether Status
Not Tether Capable
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated

Description

The Westward 40WZ27 11 Piece SAE T-Shape Hex Key Set is a set of hex keys that come in various sizes. These SAE hex keys can be used across an extensive range of applications and product categories. The hex key set comes with a black oxide finish and plastic handles. Each long arm hex key is made of chrome vanadium steel and has a t-shape handle for better grip, especially in wet conditions. This hex key set offers you 11 pieces ranging from 1/4" to 9/64". Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Westward 40WZ27 11 Piece SAE T-Shape Hex Key Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.